Motion
17374
General Purpose Work Glove - L or Size 9 Size
MI ITEM #07537953
MFR #17374
Price$46.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - L or Size 9 Size
MI ITEM #07537953
MFR #17374

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$46.11/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    5 in
  • Size
    L

Details

  • Color
    Black
  • Country of Origin
    IDN
  • Description
    817WP L Black Reinforced Thermal Waterproof Winter Work Gloves
  • Group & Class
    Gloves
  • Includes
    1 Pair of Gloves
  • Lining Material
    Thermal
  • Material Type
    General Purpose Gloves
  • Product Line
    ProFlex
  • Product Types
    Glove
  • Protection Type
    Waterproof
  • Series
    Thermal
  • Standards Met
    EN 388
  • Type
    Glove
  • UPC_NO
    720476173748

Overview

Mfr description
817WP REINFORCED THERMAL WATERPROOF
  • The ProFlex® 817WP Thermal Waterproof Winter Work Gloves with Reinforced Palms are built to keep your hands warm and dry when you're working in the cold. Rugged palm and fingertip reinforcements are designed for superior grip, abrasion resistance and flexibility when handling things in chilly temps. These winter work gloves feature dual-zone 3M Thinsulate Insulation and waterproof inserts for warmth without wetness. The dual-zone insulation has 40g insulation in the palm and 70g in the back of the hand for cold-blocking warmth where you need it. The waterproof, breathable membrane insert creates a unique layer which blocks moisture and wind. The weather-resistant ripstop outer shell and DWR water repellent finish are both durable to provide best-in-class protection. The insulation in these thermal gloves is designed to trap body heat while allowing moisture to escape so your hands stay dry and warm, not cold and clammy.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought