Motion
22965
8911 L/XL Lime Class E Two-Tone Pants
Mi Item #07537955
MFR #22965
Price$34.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8911 L/XL Lime Class E Two-Tone Pants
Mi Item #07537955
MFR #22965

Mfr description
8911 CLASS E TWO-TONE PANTS, LIME, L/XL
  • Class E Two-Tone Pants: Cool mesh and wide leg openings with hook & loop for easy off and on.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.22/each

Specifications

Dimensions

  • Size
    L/XL

Details

  • Color
    Lime
  • Country of Origin
    IDN
  • Description
    8911 L/XL Lime Class E Two-Tone Pants
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Pair of Pants
  • Product Line
    GloWear
  • Series
    Pants, Bibs, Gaiters
  • UPC_NO
    720476229650
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)