Motion
42201
6486 Navy FR Multi-Band
MI ITEM #07537959
MFR #42201
Price$35.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6486 Navy FR Multi-Band
MI ITEM #07537959
MFR #42201

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.73/each

Specifications

Dimensions

  • Height
    1.5 in
  • Length
    10.75 in
  • Weight
    0.17 lb
  • Width
    9.25 in

Details

  • Color
    Navy
  • Country of Origin
    TWN
  • Description
    6486 Navy FR Multi-Band
  • Group & Class
    Cooling
  • Includes
    1 Neck Gaiter
  • Product Line
    Chill-Its
  • Series
    Absorptive
  • UPC_NO
    720476422013

Overview

Mfr description
6486 FR MULTI-BAND, NAVY,
  • The Chill-Its® 6486 FR Multi-Band offers head and face protection from arc flash hazards, as well as sun, dust and flying debris. The NFPA 70E-approved FR Nomex® knit fabric has an EBT rating of 4.2 cal/cm2 and meets the requirements of ASTM F1506 for protection against arc flash. Stretchable and seam-free, this versatile FR neck gaiter can be comfortably worn in a multitude of ways”face covering or face mask, headband, neck gaiter, hat, do rag and more. The low-profile design can also be worn under a hard hat without the bulk. Featuring high tech moisture-wicking technology for fast drying and an anti-odor treatment for all-day freshness. Machine wash as needed and hang to dry. This FR multi-band is ideal PPE for petrochemical, electrical, oil & gas and refinery work.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought