Motion
16882
6882 Shoulder Black 2-Layer FR Winter Liner
Mi Item #07537964
MFR #16882
Price$47.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6882 Shoulder Black 2-Layer FR Winter Liner
Mi Item #07537964
MFR #16882

Mfr description
6882 2-LAYER FR WINTER LINER, BLACK,
  • The N-Ferno® 6882 FR Winter Hard Hat Liner has 2 layers of insulation with FR technology to meet ASTM F1506. The outer shell and lining are made with a flame-resistant modacrylic/cotton fleece blend. This lightweight thermal liner is shoulder-length to keep head, ears and neck covered and fits comfortably under helmets or hard hats without feeling too bulky. The fire-resistant outer shell and lining are made of 60% modacrylic cotton and 40% cotton twill blend to stand up to tough environments and meets requirements of performance specification ASTM F1506; classified CAT2 according to NFPA 70E. Arc-rated; ATPV rating of 20 cal/cm2. There are four hook & loop straps on the exterior of the liner designed to securely attach to the interior of a hard hat for versatile protection in extreme work environments. This hard hat winter liner has an elastic strip in the forehead area to keep the liner snug. Small pockets by the ears are designed to hold hand warmers.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.11/each

Specifications

Dimensions

  • Length
    10.25 in
  • Size
    Shoulder
  • Weight
    0.4 lb
  • Width
    0.75 in

Details

  • Color
    Black
  • Country of Origin
    IDN
  • Description
    6882 Shoulder Black 2-Layer FR Winter Liner
  • Group & Class
    Warming
  • Includes
    1 Hard Hat Liner
  • Product Line
    N-Ferno
  • Series
    Thermal Liners
  • UPC_NO
    720476168829
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)