Overview
Mfr description
8911 CLASS E TWO-TONE PANTS, LIME,
- Class E Two-Tone Pants: Cool mesh and wide leg openings with hook & loop for easy off and on.
Specifications
- Size4XL/5XL
- ColorLime
- Product LineGloWear
- Description8911 4XL/5XL Lime Class E Two-Tone Pants
- Group & ClassHi-Vis Apparel
- Includes1 Pair of Pants
- SeriesPants, Bibs, Gaiters
- UPC_NO720476229698
- Country of OriginIDN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data