Specifications
Dimensions
- SizeS/M
Details
- ColorLime
- Country of OriginIDN
- Description8911 S/M Lime Class E Two-Tone Pants
- Group & ClassHi-Vis Apparel
- Includes1 Pair of Pants
- Product LineGloWear
- SeriesPants, Bibs, Gaiters
- UPC_NO720476229636
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)