Motion
SFPMR25
Round Shaft Pillow Block - SFPMR Series, Round Flange, 25 mm Shaft Diameter, 2.2800 in, 57.91 mm Overall Length
Mi Item #07538182
MFR #SFPMR25
Price$152.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - SFPMR Series, Round Flange, 25 mm Shaft Diameter, 2.2800 in, 57.91 mm Overall Length
Mi Item #07538182
MFR #SFPMR25

Mfr description
SFPMR25 LINEAR BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.56/each

Specifications

Dimensions

  • Overall Length
    2.2800 in, 57.91 mm
  • Shaft Diameter
    25 mm

Details

  • Housing Type
    Round Flange
  • Lubrication
    Self-Lubricating
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -240 °C to 204 °C, -400 °F to 400 °F
  • Pillow Block Type
    Round Flange
  • Resistance Features
    Dirt, Extreme heat, Shock, Vibration, Washdown exposure
  • Series
    SFPMR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)