Motion
LBCR 30 D
Round Shaft Bushing - LBCR Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, 68 mm Overall Length, 1079.137 lbf Load Capacity, Shielded
MI ITEM #07538232
MFR #LBCR 30 D
Price$174.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LBCR Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, 68 mm Overall Length, 1079.137 lbf Load Capacity, Shielded
MI ITEM #07538232
MFR #LBCR 30 D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$174.85/each

Specifications

Dimensions

  • Outside Diameter
    47 mm
  • Overall Length
    68 mm
  • Shaft Diameter  
    30 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Shielded
  • Dynamic Load Capacity
    1079.137 lbf
  • Series
    LBCR
  • Static Load Capacity
    1281.475 lbf
  • UPC_NO
    7333314229977

Overview

Mfr description
LBCR 30 D LINEAR BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought