Motion
RLH300EZ
Needle Valve - 3 in, Vent-Lock® Safety EZ Boss-Lock Female Coupler, x 3 in, Dust Cap, Straight
Mi Item #07538257
MFR #RLH300EZ
Price$255.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - 3 in, Vent-Lock® Safety EZ Boss-Lock Female Coupler, x 3 in, Dust Cap, Straight
Mi Item #07538257
MFR #RLH300EZ

Mfr description
RLH300EZ NON COATED ARMS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$255.15/each

Specifications

Dimensions

  • End 1 Size
    3 in
  • End 2 Size
    3 in

Details

  • Application
    Transfer of fluids and solids, with a safe disconnection
  • Body Material
    316 Stainless Steel
  • Coupler Type
    Type H Dust Cap
  • End 1 Type
    Vent-Lock® Safety EZ Boss-Lock Female Coupler
  • End 2 Type
    Dust Cap
  • Fitting Shape
    Straight
  • Material
    316 Stainless Steel
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)