Overview
Mfr description
TCG01190225 TECGEN SELECT FR WORK SHIRT
- Features OPF, the latest carbon fabric technology
- Inherently flame resistant, FR protection will not wash/wear out
- Dual Hazard protection against arc flash and flash fire
- Excellent layering piece for added protection
- Unsurpassed moisture wicking and drying rate
- Lightweight, breathable fabric
- Two chest pockets with button closure flaps
- Pen/pencil slot in front pocket
- Button down collar
Specifications
- Manufacturer Catalog
- Material5.5 oz. TECGEN SELECT® OPF Blend Twill
- ColorLight Blue
- UPC_NO848774000723
- Manufacturer Upc Number848774000723
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data