Motion
6032-2RS1/C3

SKF
6032-2RS1/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 160 mm ID, 240 mm OD, 38 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07538312
MFR #6032-2RS1/C3
List Price$3,117.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6032-2RS1/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 160 mm ID, 240 mm OD, 38 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07538312
MFR #6032-2RS1/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,117.32/each for your price

Overview

Mfr description
6032 2RS1/C3 BRG
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Contact Seal
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    38 mm
  • Element Material
    Bearing steel
  • Series
    60
  • Radial Dynamic Load Capacity
    32130 lbf
  • Radial Static Load Capacity
    32130 lbf
  • Manufacturer Catalog Number
    6032-2RS1/C3
  • UPC_NO
    7316572115138
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals
  • Description
    6032 2RS1/C3 BRG
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6032-2RS1/C3 is a radial deep groove ball bearing with a 160 mm bore, straight bore, double sealed, 240 mm outside diameter, and 38 mm width, perfect for heavy industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text