Specifications
Dimensions
- Element Size0072
Details
- Element ApplicationSuction
- Filter DesignCartridge
- Filter MaterialPaper
- Filter TypeBreather
- Micron Rating3 micron
- Seal MaterialNitrile Rubber (NBR)
- SeriesL
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)