Motion
CDLQF32-75DCM-F-M9BSDPC

SMC CORP OF AMERICA
CDLQF32-75DCM-F-M9BSDPC

Compact Air Cylinder - Locking Type, 32 mm Bore, 75 mm Stroke
Mi Item #07538364
MFR #CDLQF32-75DCM-F-M9BSDPC
Price$440.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLQF32-75DCM-F-M9BSDPC

Compact Air Cylinder - Locking Type, 32 mm Bore, 75 mm Stroke
Mi Item #07538364
MFR #CDLQF32-75DCM-F-M9BSDPC

Mfr description
CDLQF32-75DCM-F-M9BSDPC
  • Low profile with compact lock unit
  • Two types of mounting
  • Locking is possible at any position within the entire stroke
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$440.68/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in
  • Stroke  
    75 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    M9B - Solid State, General Purpose, 2 Wire, Horizontal
  • Compact Cylinder Type
    Locking
  • Country of Origin
    JP
  • Cylinder Series
    CLQ
  • Cylinder Style
    Compact
  • Lock Type
    With Lock
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Number Of Auto Switches
    2
  • Operating Pressure Range
    1 to 0.2 MPa
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CLQ
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)