Motion
92753M
Size M or Size 8, ANSI Cut Level A4
Mi Item #07538379
MFR #92753M
Price$9.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size M or Size 8, ANSI Cut Level A4
Mi Item #07538379
MFR #92753M

Mfr description
92753 M PRO SERIES 13 GAUGE A4 CUT GLOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.88/each

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Ansi Isea Cut Resistance Level
    A4
  • Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)