Motion
CM2B20-10Z
CM2B20-10Z
MI ITEM #07538510
MFR #CM2B20-10Z
Price$31.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM2B20-10Z
MI ITEM #07538510
MFR #CM2B20-10Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.75/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke
    10

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Round Body
  • Mounting Type
    Basic
  • Piston Action
    Single Rod
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CM2-Z
  • Type
    Pneumatic

Overview

Mfr description
CM2B20-10Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought