Motion
CDU32-15D-M9BASBPC

SMC CORP OF AMERICA
CDU32-15D-M9BASBPC

Compact Cylinder, Bore Size 32 mm, Stroke 15 mm
MI ITEM #07538520
MFR #CDU32-15D-M9BASBPC
Price$205.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDU32-15D-M9BASBPC

Compact Cylinder, Bore Size 32 mm, Stroke 15 mm
MI ITEM #07538520
MFR #CDU32-15D-M9BASBPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$205.80/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    15 mm

Details

  • Auto-Switch
    C73 - Reed, DC Volt <gt/>5 <lt/>24, AC Volt <lt/>100, LED
  • Compact Cylinder Type
    Free Mount
  • Country of Origin
    US
  • Cylinder Series
    CU
  • Magnet
    Built-In Magnet
  • Manufacturer Catalog
  • Number Of Auto Switches
    1
  • Product Type
    Compact Air Cylinders
  • Series
    CU

Overview

Mfr description
CDU32-15D-M9BASBPC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought