Motion
VDW22LAX18
Solenoid-operated Air Control Valve - 2-Way, Single Solenoid
Mi Item #07538521
MFR #VDW22LAX18
Price$26.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 2-Way, Single Solenoid
Mi Item #07538521
MFR #VDW22LAX18

Mfr description
VDW22LAX18 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.48/each

Specifications

Details

  • Assembly Type
    Complete Assembly
  • Flow Direction
    2-Way
  • For Use With Series
    VDW
  • Normal State
    Normally Closed
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Vacuum, Water
  • Seal Material
    NBR, FKM
  • Series
    VDW
  • Solenoid Coil Insulation
    Class B
  • Solenoid Power Consumption
    3 W
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    VDW
  • Wetted Parts Material
    NBR, FKM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)