Motion
ISE35-N-25-LA

SMC CORP OF AMERICA
ISE35-N-25-LA

ISE35, Digital Pressure Sensor for FRLs, 1 Screen 1 Output, IP40
Mi Item #07538792
MFR #ISE35-N-25-LA
Price$122.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ISE35-N-25-LA

ISE35, Digital Pressure Sensor for FRLs, 1 Screen 1 Output, IP40
Mi Item #07538792
MFR #ISE35-N-25-LA

Mfr description
ISE35-N-25-LA SWITCH
  • Verify regulator settings with digital gauge in dry environments
  • Pressure range: 0-1 MPa
  • 4 pressure units: MPa, kgf/cm2, bar, psi
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.77/each

Specifications

Details

  • Accuracy
    ±2 %
  • Country of Origin
    JP
  • Display
    Digital
  • Electrical Connection
    Lead Wire with Connector
  • Fluid Comp
    Dry environments
  • Input Specification
    0 MPa to 1 MPa
  • Number Of Outputs
    1
  • Operating Pressure Range
    0 MPa to 1 MPa
  • Output Specification
    NPN Output
  • Piping Entry Direction
    Bottom
  • Series
    ISE1-6
  • Standards Met
    IP40, RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)