Motion
DSG-01-3C60-A120-N-7090

YUKEN
DSG-01-3C60-A120-N-7090

Sol Oper Dir Valve P-<gt/>T, A&B Block 120
Mi Item #07538870
MFR #DSG-01-3C60-A120-N-7090
Price$282.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
DSG-01-3C60-A120-N-7090

Sol Oper Dir Valve P-<gt/>T, A&B Block 120
Mi Item #07538870
MFR #DSG-01-3C60-A120-N-7090

Mfr description
DSG-01-3C60-A120-N-7090 SOL OPER DIR
  • ・CETOP D03 solenoid directional valve - standard\n・Max. operating pressure up to 35MPa (5,080psi)\n・Max. flow rate up to 100L/min (26.4gal/min)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282.54/each

Specifications

Dimensions

  • Overall Height
    88.5 mm
  • Overall Length
    196.4 mm
  • Overall Width
    46 mm

Details

  • Actuation
    Solenoid
  • Coil Voltage
    120 V ac (50/60 Hz)
  • Design Number
    70
  • Electrical Connector Type
    Plug-In Connector
  • Flow Direction
    4-Way
  • Manual Override Type
    Manual Override Pin
  • Max Operating Temperature
    160 °F
  • Maximum Flow Rate
    26.4 gpm
  • Maximum Operating Pressure
    35 psi
  • Min Operating Temperature
    5 °F
  • Mounting Type
    Subplate
  • Spool Spring Arrangement
    Spring Centered
  • Spool Type
    Open Center (P & T) Open Crossover
  • T Port Pressure Rating
    3050 psi
  • Valve Application
    Industrial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)