Motion
MGPM40-15AZ-XC19

SMC CORP OF AMERICA
MGPM40-15AZ-XC19

MGPM40-15AZ-XC19
Mi Item #07539211
MFR #MGPM40-15AZ-XC19
Price$348.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM40-15AZ-XC19

MGPM40-15AZ-XC19
Mi Item #07539211
MFR #MGPM40-15AZ-XC19

Mfr description
MGPM40-15AZ-XC19
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$348.57/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke  
    15

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Bracket 1
    T-Slot
  • Cylinder Style
    Guided
  • Cylinder Suffix
    XC19
  • Guide Type
    Slide Bushing
  • Mounting Type
    T-Slot
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)