Motion
LFR-1/2-D-O-MIDI-A-NPT

FESTO CORPORATION
LFR-1/2-D-O-MIDI-A-NPT

Precision Air Regulator - 1/2 in Inlet Port, NPT Outlet Thread
MI ITEM #07539440
MFR #LFR-1/2-D-O-MIDI-A-NPT
Price$346.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-1/2-D-O-MIDI-A-NPT

Precision Air Regulator - 1/2 in Inlet Port, NPT Outlet Thread
MI ITEM #07539440
MFR #LFR-1/2-D-O-MIDI-A-NPT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$346.05/each

Specifications

Dimensions

  • Inlet Port Size
    1/2 in
  • Weight
    1.83 lbs

Details

  • Accessories
    Mounting Bracket, Pressure Gauge, Regulator Lock, Hex Nut
  • Air Flow
    120.07 scfm
  • Body Material
    Die-cast zinc
  • Material
    Die-cast zinc
  • Maximum Air Flow
    120.07 scfm
  • Maximum Operating Pressure
    12 bar
  • Outlet Port Thread Type
    NPT
  • Product Type
    Precision Air Regulators
  • Standards Met
    RoHS-compliant, VDMA24364-B1, B2-L

Overview

Mfr description
173791 LFR-1/2-D-O-MIDI-A-NPT FILT. REGU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought