Motion
0-00-51141-56475-3 WELDING HELMET 9100XXI, 06-0100-30ISW

3M
0-00-51141-56475-3 WELDING HELMET 9100XXI, 06-0100-30ISW

3M™ Speedglas™ Welding Helmet 9100, 06-0100-30iSW, with ADF 9100XXi, 1 EA/Case
MI ITEM #07539583
MFR #0-00-51141-56475-3 WELDING HELMET 9100XXI, 06-0100-30ISW
Your Price$1,164.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
0-00-51141-56475-3 WELDING HELMET 9100XXI, 06-0100-30ISW

3M™ Speedglas™ Welding Helmet 9100, 06-0100-30iSW, with ADF 9100XXi, 1 EA/Case
MI ITEM #07539583
MFR #0-00-51141-56475-3 WELDING HELMET 9100XXI, 06-0100-30ISW

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$1,164.27/each(List $1,599.58)

Overview

Mfr description
0-00-51141-56475-3 WELDING HELMET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Thanks to improved optics, the 9100XXi ADF allows you to more readily recognize colors as compared to our other models
  • Grab and go with auto-on
  • An improved user interface that is easy to understand
  • The 3M™ Speedglas™ Silver Front Panel 9100XXi houses external controls, enabling fast and easy access to the grinding and memory modes
  • 3M™ Speedglas™ Auto Darkening Filter 9100XXi offers a 2.8" x 4.2" viewing area (approx)
  • Selectable Shades 5, 8-13 and Shade 3 light state
  • Delay function to set the dark-to-light opening time
  • Sensitivity of the arc detection can be adjusted
  • Ergonomic, adjustable head suspension for increased comfort, helmet stability and weight distribution

Specifications

  • Manufacturer Upc Number
    00051141564753
  • UPC_NO
    00051141564753
  • Weight
    3.834 lb
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Thanks to improved optics, the 9100XXi ADF allows you to more readily recognize colors as compared to our other models• Grab and go with auto-on• An improved user interface that is easy to understand• The 3M™ Speedglas™ Silver Front Panel 9100XXi houses external controls, enabling fast and easy access to the grinding and memory modes• 3M™ Speedglas™ Auto Darkening Filter 9100XXi offers a 2.8" x 4.2" viewing area (approx)• Selectable Shades 5, 8-13 and Shade 3 light state• Delay function to set the dark-to-light opening time• Sensitivity of the arc detection can be adjusted• Ergonomic, adjustable head suspension for increased comfort, helmet stability and weight distribution

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text