Motion
29425 SMALL BORE

CR SEALS (SKF)
29425 SMALL BORE

Oil Seal - Solid, 2.941 in Shaft Dia., 3.883 in OD, 0.775 in Overall Width
Mi Item #07540071
MFR #29425 SMALL BORE
Price$95.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
29425 SMALL BORE

Oil Seal - Solid, 2.941 in Shaft Dia., 3.883 in OD, 0.775 in Overall Width
Mi Item #07540071
MFR #29425 SMALL BORE

Mfr description
29425 SMALL BORE SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.51/each

Specifications

Dimensions

  • Outside Diameter
    3.883 in
  • Overall Width
    0.775 in
  • Shaft Diameter
    2.941 in

Details

  • Manufacturer Upc Number
    085311497916
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)