Motion
CDQ2B50M-580R-L-CJOC0666

SMC CORP OF AMERICA
CDQ2B50M-580R-L-CJOC0666

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
MI ITEM #07540190
MFR #CDQ2B50M-580R-L-CJOC0666
Price$2,205.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B50M-580R-L-CJOC0666

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
MI ITEM #07540190
MFR #CDQ2B50M-580R-L-CJOC0666

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,205.20/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    58 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Long Stroke
  • Country of Origin
    KR
  • Cylinder Series
    CQ2
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Mounting Bolts
    Shipped Together
  • Mounting Type
    Through Hole
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z
  • Type
    Compact

Overview

Mfr description
CDQ2B50M-580R-L-CJOC0666

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought