Motion
C6-R-54-09
Return Replacement Idler Roller - C, 6 in Roller Diameter, 54 in Belt Width, Steel Material
MI ITEM #07540263
MFR #C6-R-54-09
Price$360.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Replacement Idler Roller - C, 6 in Roller Diameter, 54 in Belt Width, Steel Material
MI ITEM #07540263
MFR #C6-R-54-09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$360.50/each

Specifications

Dimensions

  • Belt Width
    54 in
  • Roller Diameter
    6 in
  • Roller Length
    57.38 in
  • Storage Dimension Height
    6 in
  • Storage Dimension Length
    58.625 in
  • Storage Dimension Width
    6 in
  • Wall Thickness
    09
  • Weight
    56.32 lbs

Details

  • CEMA Rating
    C
  • Lubrication
    Sealed for Life
  • Manufacturer Upc Number
    697950841137
  • Material
    Steel
  • Replacement Roller Type
    Return
  • UPC_NO
    697950841137

Overview

Mfr description
C6-R-54-09 CEMA C 6" DIA STEEL RETURN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought