Motion
250-01-F020
Bouton Rimless Frame - Anti-Scratch & Anti-Fog, Clear Lens, OS Size
Mi Item #07540357
MFR #250-01-F020
Price$5.95/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bouton Rimless Frame - Anti-Scratch & Anti-Fog, Clear Lens, OS Size
Mi Item #07540357
MFR #250-01-F020

Mfr description
250-01-F020 SAF/GLA Z12 FOAM LINES
  • Foam padding design forms a seal to keep out dust and airborne particles
  • Lightweight, rimless design provides all day user comfort
  • Thin, flexible temples provide a secure fit without uncomfortable pressure points
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.95/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    6.8 kg

Details

  • Additional Details
    This popular style comes in a variety of different polycarbonate lenses to fit your application.
  • Comfort Features
    Foam padding design forms a seal to keep out dust and airborne particles
  • Description
    This popular style comes in a variety of different polycarbonate lenses to fit your application.
  • Frame Style
    Foam-Lined
  • Frame Type
    Universal
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Clear
  • Lens Shade
    Clear
  • Manufacturer Upc Number
    616314164040
  • Spec Sheet
  • Temple Adjustment
    Spatula
  • UPC_NO
    616314164040
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)