Motion
2063
Crossfire M6A Safety Glasse - Hard Coat, Silver Lens, Pearl Black Frame/Temple Color, Polycarbonate
MI ITEM #07540706
MFR #2063
Price$14.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crossfire M6A Safety Glasse - Hard Coat, Silver Lens, Pearl Black Frame/Temple Color, Polycarbonate
MI ITEM #07540706
MFR #2063

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.87/each

Specifications

Dimensions

  • Weight
    0.08 lbs, 0.04 kg

Details

  • Additional Details
    UVA Protection: 99.9%;UVB Protection: 99.9%;Product Cube: 44 cu in;Inner Quantity: 12 BX;Case Quantity: 300 CS
  • ANSI Rating
    ANSI Z87.1
  • Approval Listing Regulations
    ANSI Z87.1
  • Comfort Features
    Rubber Nose Piece
  • Description
    Full frame safety glasses with pearl black frame and silver mirror lens
  • Frame Color
    Pearl Black
  • Frame Color Family
    Black
  • Frame Style
    Full Frame
  • Frame Temple Color
    Pearl Black
  • Frame Temple Material
    Rubber
  • Frame Type
    Full Frame
  • Lens Coating
    Hard Coat
  • Lens Color
    Silver
  • Lens Color Family
    Mirror
  • Lens Material
    Polycarbonate
  • Lens Shade
    Mirrored
  • Manufacturer Stock Number
    2063
  • Noisepiece Type
    Rubber
  • Product Line
    Crossfire
  • Series
    M6A
  • Specialty Features
    Full Frame, Scratch Resistant, UV Protection
  • Standards Met
    ANSI Z87.1
  • Temple Adjustment
    Fixed
  • Temple Color
    Pearl Black
  • Type
    Full Frame
  • UV Protection
    Provides UV Protection

Overview

Mfr description
2063 SAFETY GLASS, M6A, BLACK
  • Sleek, full-frame design for maximum protection
  • Rubber nose pad for all day comfort
  • Hard coat polycarbonate lens protects against scratches
  • Provides 99.9% UVA and UVB protection
  • Complies with ANSI Z87.1 standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought