Motion
41285
Safety Glasse - Hard Coat, Yellow Lens, Tan Frame/Temple Color, Polycarbonate
Mi Item #07540722
MFR #41285
Price$10.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Hard Coat, Yellow Lens, Tan Frame/Temple Color, Polycarbonate
Mi Item #07540722
MFR #41285

Mfr description
41285 SAF/GLA CUMULUS TAN SDE FRM/HD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.30/each

Specifications

Dimensions

  • Weight
    0.09 lbs, 0.04 kg

Details

  • Additional Details
    Lens Coating: Hard Coat;Lens Material: Polycarbonate;UV Protection: 99.9%;ANSI Rating: Z87.1
  • ANSI Rating
    Z87.1
  • Approval Listing Regulations
    ANSI Z87.1
  • Comfort Features
    Rubber Nosepiece, Rubber Temple Grips
  • Description
    Tan SDE Frame / HD Yellow Lens full frame safety glasses
  • Frame Color
    Tan
  • Frame Color Family
    Tan
  • Frame Style
    Full Frame
  • Frame Temple Color
    Tan
  • Frame Temple Material
    Rubber
  • Frame Type
    Full Frame
  • Lens Coating
    Hard Coat
  • Lens Color
    Yellow
  • Lens Color Family
    Yellow
  • Lens Material
    Polycarbonate
  • Lens Shade
    Yellow
  • Manufacturer Stock Number
    41285
  • Noisepiece Type
    Rubber
  • Product Line
    Crossfire
  • Series
    Cumulus
  • Specialty Features
    Hard Coat, UV Protection
  • Standards Met
    ANSI Z87.1
  • Temple Adjustment
    Fixed
  • Temple Color
    Tan
  • Type
    Full Frame
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)