Motion
JR0111ID

RADIANS INC.
JR0111ID

Safety Glasse - Anti-Fog, Clear Lens, Black Frame/Temple Color
Mi Item #07540741
MFR #JR0111ID
Price$5.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
JR0111ID

Safety Glasse - Anti-Fog, Clear Lens, Black Frame/Temple Color
Mi Item #07540741
MFR #JR0111ID

Mfr description
JR0111ID SAFETY GLASS, JOURNEY, BLACK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.15/each

Specifications

Dimensions

  • Weight
    0.07 lbs, 0.03 kg

Details

  • Additional Details
    Lens Coating: Anti Fog;Lens Color: Clear;Compliance: ANSI Z87.1+;UV Protection: 99.9%;Temple Style: 4-position telescoping;Nosepiece: Rubber
  • Adjustable Temples
    true
  • ANSI Rating
    ANSI Z87.1+
  • Approval Listing Regulations
    ANSI Z87.1+
  • Comfort Features
    4-position telescoping temples, Rubber nose piece
  • Description
    Clear anti-fog lens safety glasses with black frame
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Half Frame
  • Frame Temple Color
    Black
  • Frame Type
    Half Frame
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Shade
    Clear
  • Manufacturer Stock Number
    JR0111ID
  • Noisepiece Type
    Rubber
  • Product Line
    Radians Journey
  • Series
    Journey
  • Specialty Features
    Adjustable Temples, Anti Fog, Scratch Resistant, UV Protection
  • Standards Met
    ANSI Z87.1+
  • Temple Adjustment
    4 Position
  • Temple Color
    Black
  • Temple Style
    Adjustable
  • Type
    Half Frame
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)