Motion
JR0150ID

RADIANS INC.
JR0150ID

Safety Glasse - Anti-Fog, Black Frame/Temple Color
Mi Item #07540744
MFR #JR0150ID
Price$9.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
JR0150ID

Safety Glasse - Anti-Fog, Black Frame/Temple Color
Mi Item #07540744
MFR #JR0150ID

Mfr description
JR0150ID SAF/GLA JOURNEY BLK/5.0
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.49/each

Specifications

Dimensions

  • Weight
    0.07 lbs, 0.03 kg

Details

  • Additional Details
    Lens Base: 9.75;UV Protection: 99.9%;Ballistic Tested: Yes
  • Adjustable Temples
    true
  • ANSI Rating
    ANSI Z87.1+
  • Approval Listing Regulations
    ANSI Z87.1+
  • Comfort Features
    4-position telescoping temples, Rubber nose piece
  • Description
    Radians Journey safety glasses with IRUV 5.0 lens and black frame
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Half Frame
  • Frame Temple Color
    Black
  • Frame Type
    Half Frame
  • Lens Coating
    Anti-Fog
  • Lens Color Family
    Green
  • Lens Marking
    IR 5
  • Lens Shade
    Shade 5
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    JR0150ID
  • Noisepiece Type
    Rubber
  • Product Line
    Journey
  • Series
    Journey
  • Specialty Features
    Adjustable Temples, Scratch Resistant, UV Protection, Wraparound Lens
  • Standards Met
    ANSI Z87.1+
  • Temple Adjustment
    4 Position
  • Temple Color
    Black
  • Temple Style
    Adjustable
  • Type
    Half Frame
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)