Motion
SP61-EPGS-3X4X

RADIANS INC.
SP61-EPGS-3X4X

Solid Top & Mesh Bottom • Two Tone Contrasting Tri
MI ITEM #07540753
MFR #SP61-EPGS-3X4X
Price$27.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SP61-EPGS-3X4X

Solid Top & Mesh Bottom • Two Tone Contrasting Tri
MI ITEM #07540753
MFR #SP61-EPGS-3X4X

Mfr description
SP61-EPGS-3X4X PANTS CLASS E LIME
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.37/each

Specifications

Details

  • Color
    Hi-Vis Green
  • Garment Type
    Pants
  • Group & Class
    Class E
  • Material
    100% Polyester Mesh Bottom, 100% Polyester Solid Top
  • Number Of Pockets
    4
  • Type
    Surveyor Safety Pant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)