Motion
SV63GXL
High-Visibility Vest - ANSI Class: Type R Class 3, Hi-Vis Green
Mi Item #07540834
MFR #SV63GXL
Price$32.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - ANSI Class: Type R Class 3, Hi-Vis Green
Mi Item #07540834
MFR #SV63GXL

Mfr description
SV63GXL VEST CL3 SURVEYOR GRN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.52/each

Specifications

Dimensions

  • Length
    28.96 cm, 11.4000 in
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Surveyor Style | Contrasting Trim | Mic Tab On Both Shoulders | Silver Tape Reflective Material
  • ANSI Class
    Type R Class 3
  • Approval Listing Regulations
    ANSI, ISEA 107
  • Color
    Hi-Vis Green
  • Description
    Radians Sv63 Two Tone Surveyor Type R Class 3 Safety Vest
  • Front Closure
    Zipper
  • Garment Type
    Surveyor Vest
  • Garment Use
    High Visibility, Surveyor
  • Group & Class
    Type R Class 3
  • High Visibility
    Yes
  • Includes
    Radio Mic Tabs
  • Material
    Mesh Back, Solid Front
  • Material Composition
    Mesh Back, Solid Front
  • Number Of Horizontal Stripes
    1
  • Number Of Pockets
    7
  • Pattern
    2-Tone
  • Product Line
    Rad-Wear
  • Product Type
    High-Visibility Vests
  • Series
    Surveyor
  • Stripe Color
    Silver
  • Type
    Surveyor
  • Vest Color
    Hi-Vis Green
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)