Motion
SV83GMXL

RADIANS INC.
SV83GMXL

High-Visibility Vest - ANSI Class: Type R Class 3, Hi-Vis Green
Mi Item #07540867
MFR #SV83GMXL
Price$26.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV83GMXL

High-Visibility Vest - ANSI Class: Type R Class 3, Hi-Vis Green
Mi Item #07540867
MFR #SV83GMXL

Mfr description
SV83GMXL VEST CL3 LIME MESH XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.26/each

Specifications

Dimensions

  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    2.0000 In Silver Tape Reflective Material
  • ANSI Class
    Type R Class 3
  • Color
    Hi-Vis Green
  • Description
    Radians Sv83 Standard Type R Class 3 Vest
  • Front Closure
    Zipper
  • Garment Type
    Safety Vest
  • Group & Class
    Type R Class 3
  • High Visibility
    Yes
  • Material
    Polyester
  • Material Composition
    Polyester
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    6
  • Pattern
    Solid
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Silver
  • Type
    Type R Class 3
  • Vest Color
    Hi-Vis Green
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)