Motion
200 TITAN RIV 10 FT BOX

TSUBAKI (UST)
200 TITAN RIV 10 FT BOX

Roller Chain - Heavy Duty Series, 200 / 2-1/2 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #07540933
MFR #200 TITAN RIV 10 FT BOX
Price$564.59/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
200 TITAN RIV 10 FT BOX

Roller Chain - Heavy Duty Series, 200 / 2-1/2 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #07540933
MFR #200 TITAN RIV 10 FT BOX

Mfr description
200 TITAN RIV 10 FT BOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$564.59/ft

Specifications

Dimensions

  • Chain Size & Pitch
    200 / 2-1/2 in
  • Inside Width
    1.500 in
  • Link Plate Height
    2.374 in
  • Link Plate Thickness
    0.312 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.781 in
  • Pin Length
    3.2990 in, 83.79 mm
  • Pitch
    2-1/2 in
  • Plate Height
    2.374 in
  • Plate Thickness
    0.312 in
  • Roller Diameter
    1.562 in
  • Roller Width
    1.500 in
  • Weight
    11.66 lb
  • Weight per Foot
    11.990 lbs, 17.84 kg/m

Details

  • Application
    Harsh Environment
  • Chain Construction
    Riveted
  • Chain Number
    200
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Harsh Environment Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Special Coated Plates
  • Manufacturer Catalog Number
    200TTRB
  • Material
    Carbon Steel
  • Number Of Links
    48
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Heavy Duty
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • Working Load Capacity
    16090 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)