Motion
MDBBG63TN-400-RL-M9BVSDPC

SMC CORP OF AMERICA
MDBBG63TN-400-RL-M9BVSDPC

Cylinder, MB, Tie Rod, With End Lock
Mi Item #07540953
MFR #MDBBG63TN-400-RL-M9BVSDPC
Price$477.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDBBG63TN-400-RL-M9BVSDPC

Cylinder, MB, Tie Rod, With End Lock
Mi Item #07540953
MFR #MDBBG63TN-400-RL-M9BVSDPC

Mfr description
MDBBG63TN-400-RL-M9BVSDPC
  • End lock type air cylinder
  • 6 bore sizes available: 32mm ~ 100mm
  • 7 mounting styles available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$477.12/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Rear Flange
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    RL-M9BVSDPC
  • Guide Type
    End-Lock
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Lock Type
    End Lock
  • Locking Position
    Rod End
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Mounting Type
    Rear Flange
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Adjustable Cushions, Auto Switch, End Lock, Magnetic Piston
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Safety Options
    End Lock
  • Series
    MB
  • Special Applications
    End Lock
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)