Motion
VP544R-5DZ1-03N-S1-X555

SMC CORP OF AMERICA
VP544R-5DZ1-03N-S1-X555

Solenoid Operated Air Control Valve - 24 V dc, 3/8 NPT
Mi Item #07540955
MFR #VP544R-5DZ1-03N-S1-X555
Price$781.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP544R-5DZ1-03N-S1-X555

Solenoid Operated Air Control Valve - 24 V dc, 3/8 NPT
Mi Item #07540955
MFR #VP544R-5DZ1-03N-S1-X555

Mfr description
VP544R-5DZ1-03N-S1-X555
  • Safety standard ISO13849-1 certified (corresponding to category 4)
  • Detection of main valve position by safety limit switch
  • Highly reliable construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$781.74/each

Specifications

Dimensions

  • Port Size
    3/8 NPT

Details

  • Coil Specifications
    24 V dc
  • Pilot Type
    External Pilot
  • Pressure
    Standard (0.7 Mpa)
  • Series
    VP300-700
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)