Specifications
Dimensions
- Port Size3/8 in
Details
- Country of OriginJP
- Flow Direction4-Way
- Number Of Solenoids2
- Number Of Stations4
- Piping TypeBase Mounted
- SeriesVFS
- Thread StandardNPTF
Overview
Mfr description
VV5FS2-20-041-03T MANIFOLD
- VFS2000 series type manifolds
- Thread type: Rc(PT)
- Body ported, bar type manifold
- Base mounted, plug-in & non plug-in
- Port size available: 1/8, 1/4
- Maximum stations: 15 (depending on style)