Overview
Mfr description
MLUL25-70DM-F
Specifications
- Bore Diameter
- Stroke
- Country of OriginJP
- Compact Cylinder TypePlate Cylinder With Lock
- Cylinder SeriesMLU
- Manufacturer Catalog
- SeriesMLU
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data