Motion
CDM2B20-110Z
20 mm Bore Diameter, 110 Stroke Length
MI ITEM #07541015
MFR #CDM2B20-110Z
Price$48.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20 mm Bore Diameter, 110 Stroke Length
MI ITEM #07541015
MFR #CDM2B20-110Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$48.18/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke
    110

Details

  • Installation Instructions
  • Manufacturer Catalog
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CM2
  • Spec Sheet
  • Type
    Pneumatic

Overview

Mfr description
CDM2B20-110Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought