Motion
DA1008
BOSSRAM Lightweight Aluminum Hydraulic Jack - 100 Capacity, 8 in Stroke, 15 in Retracted Height, 23 in Extended Height
MI ITEM #07541018
MFR #DA1008
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSSRAM Lightweight Aluminum Hydraulic Jack - 100 Capacity, 8 in Stroke, 15 in Retracted Height, 23 in Extended Height
MI ITEM #07541018
MFR #DA1008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DA1008 HYDRAULIC JACK
  • Made in the USA!
  • Double-acting for rapid retraction, regardless of hose lengths and system losses
  • Built-in safety valve prevents accidental over-pressurization on retract side
  • Steel base plate and saddle for protection against load-induced damage
  • Technic al coating on all sur faces resists damage, corrosion, and extends cylinder life
  • Durable handles included on all models

Specifications

  • Pump Type
    Hydraulic
  • Load Capacity
    100
  • Stroke
    8 in
  • Retracted Height
    15 in
  • Extended Height
    23 in
  • Weight
    58 lbs
  • Product Type
    Heavy Equipment Jacks

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text