Specifications
Dimensions
- Length50 ft
- Nominal Hose Inner Diameter3/8 in
Details
- Description Keyword1/4 NPT Male Inlet x 1/2 NPT Male Outlet
- Hose End 11/4 NPTF Male
- Hose End 21/2 NPTF Male
- Hose TypeAir & Water
- Working Pressure300 psi
Overview
Mfr description
S601017-50 50FT REPLACEMENT HOSE