Motion
BP20T315S

TIMKEN
BP20T315S

Backing Plate - 3-15/16 in Bore, Cast Steel Material
MI ITEM #07541144
MFR #BP20T315S
Your Price$603.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
BP20T315S

Backing Plate - 3-15/16 in Bore, Cast Steel Material
MI ITEM #07541144
MFR #BP20T315S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$603.48/each(List $724.17)

Overview

Mfr description
BP20T315S BACKING PLATE
  • Designed to provide a continuous seal against the rear of the squared flange housing for elimination of contamination ingress from all sides

Specifications

  • Bore Diameter
    3-15/16 in
  • Material
    Cast Steel
  • Mounting Type
    4 Bolt
  • Product Type
    Backing Plates
  • Manufacturer Product Page
  • Bolt Size
    7/8 in
  • Housing Material
    Cast Steel
  • Manufacturer Upc Number
    883450432832
  • Overall Width
    0.6300 in
  • UPC_NO
    883450432832
  • Weight
    15.6 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text