Overview
Mfr description
H861A-150-RF 1-1/2" REVERSE FLOW
Specifications
- Thread StandardNPTF
- Minimum Flow Rate10 gpm
- ActionDirect
- Maximum Flow Rate150 gpm
- Max Operating Temperature240 °F
- Operating MediumHydraulic Fluid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data