Motion
AW60K-F10-6-B

SMC CORP OF AMERICA
AW60K-F10-6-B

Precision Air Regulator - 1 in Inlet Port, NPT, NPT Outlet Thread
Mi Item #07541414
MFR #AW60K-F10-6-B
Price$135.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AW60K-F10-6-B

Precision Air Regulator - 1 in Inlet Port, NPT, NPT Outlet Thread
Mi Item #07541414
MFR #AW60K-F10-6-B

Mfr description
AW60K-F10-6-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.15/each

Specifications

Dimensions

  • Body Size
    60
  • Inlet Port Size
    1 in
  • Port Size
    1
  • Weight
    2.05 kg

Details

  • Adjuster Type
    Push-To-Lock Knob
  • Backflow Function
    Relieving
  • Inlet Port Type
    NPT
  • Outlet Port Thread Type
    NPT
  • Relief Function
    Relieving
  • Thread Standard
    G
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)