Motion
9WB67
9Wb67 Pigs In A Blanket C40 Nbr/Pvc Safety Cuff, Black
MI ITEM #07541519
MFR #9WB67
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9Wb67 Pigs In A Blanket C40 Nbr/Pvc Safety Cuff, Black
MI ITEM #07541519
MFR #9WB67

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    10
  • Size
    OS
  • Weight
    0.65

Details

  • Applications
    Construction, Industrial, Oil & Gas
  • Color
    Black
  • Country of Origin
    CHINA
  • Features & Benefits
    • 3M Thinsulate™ C40 lining • Fully coated nitrile/PVC blend • Double-dipped resin finish • Slip-on style safety cuff
  • Harmonization Code
    6216.00.2600
  • Lining Material
    Thinsulate™ C40
  • Manufacturer Upc Number
    065537827742
  • UPC_NO
    065537827742

Overview

Mfr description
9WB67 - PIGS IN BLANKET
  • 3M Thinsulate™ C40 lining
  • Fully coated nitrile/PVC blend
  • Double-dipped resin finish
  • Slip-on style safety cuff

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought