Motion
VLE2.NK0P 1
2-Way Ball Valve - Manually Operated, 2-Way, 3000 psi Max, Inline Threaded, Carbon Steel Body, Lever Handle
MI ITEM #07541530
MFR #VLE2.NK0P 1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Ball Valve - Manually Operated, 2-Way, 3000 psi Max, Inline Threaded, Carbon Steel Body, Lever Handle
MI ITEM #07541530
MFR #VLE2.NK0P 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VLE2.NK0P 1 CARBON BALL VALVE
  • VLE2 Series 2-piece medium ball valves are the perfect choice for intermediate pressure hydraulic and industrial applications
  • Valves are heavy-duty two-piece bar stock construction with phosphate coated bodies and NPT threaded or SAE O-Ring Boss connections in a full port design
  • Strong and durable

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    3000 psi
  • Port Size
    SAE 16 (1-5/16–12 UN)
  • Body Material
    Carbon Steel
  • Handle Style
    Lever Handle
  • Locking Device
    Pad-Locking Device
  • Body Style
    2 Piece
  • Media Pressure Rating
    Cold Water - 3000 psi
  • O Ring Material
    RTFE
  • Handle Material
    Steel
  • Ball Material
    Chrome Plated Steel
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    425 °F
  • Series
    VLE
  • Overall Length
    8.47 in
  • Surface Finish
    Phosphate Coated
  • Application
    Agricultural and Food Processing, Altertive Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • ECCN
    EAR99
  • Harmonization Code
    8481803070
  • Weight
    5.30 lbs
  • Manufacturer Upc Number
    649848019920

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text