Motion
F2B-SCM-115-NL

DODGE
F2B-SCM-115-NL

Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Single Lip Contact Seal Seal
Mi Item #07541615
MFR #F2B-SCM-115-NL
Price$410.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F2B-SCM-115-NL

Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Single Lip Contact Seal Seal
Mi Item #07541615
MFR #F2B-SCM-115-NL

Mfr description
F2B-SCM-115-NL FLG 064944
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$410.33/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Weight
    6.87 lbs

Details

  • Anti-Rotation Pin
    Anti-Rotation Pin Included
  • Ball Material
    Steel
  • Duty Type
    Medium Duty
  • End Cap Groove
    End Cap Groove Included
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coat
  • Flinger Material
    Steel
  • Flinger Type
    Rubberized Flinger
  • Housing Material
    Cast Iron
  • Inner Ring Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    General Purpose
  • Manufacturer Upc Number
    782476194222
  • Mounting Type
    2-Bolt Flange
  • Outer Ring Material
    Steel
  • Product Type
    Flange-Mount Ball Bearing Units
  • Retainer Material
    Nylon
  • Retainer Type
    Standard Retainer
  • Seal Type
    Single Lip Contact Seal
  • Self Aligning
    Self Centering
  • Series
    211 Series
  • Type Of Bearing
    Ball
  • UPC_NO
    782476194222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)