Motion
VQC5201Y-51
Valve
MI ITEM #07541678
MFR #VQC5201Y-51
Price$104.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valve
MI ITEM #07541678
MFR #VQC5201Y-51

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$104.14/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Piping Type
    Base Mounted
  • Series
    VQC
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
VQC5201Y-51
  • 5 port solenoid valve, base mount, plug-in
  • Fluid: air/inert gas
  • Operating pressure: 1.0MPa [0.7MPa (low wattage)]
  • Flow rate (Cv): 3.4 Metal seal; 4.7 Rubber seal
  • Coil rated voltage: 12VDC, 24VDC
  • Enclosure: dust proof (conforms to IP67)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought