Motion
35B48
Stock Bore Sprocket - 35 / 3/8 in, B Hub, 48 Teeth, 0.6250 in Stock Bore, Steel Material
Mi Item #07541789
MFR #35B48
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 35 / 3/8 in, B Hub, 48 Teeth, 0.6250 in Stock Bore, Steel Material
Mi Item #07541789
MFR #35B48

Mfr description
35B48 X 1 ALT SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Hub Outside Diameter
    2.2500 in
  • Length Through Bore
    1.0000 in
  • Maximum Bore Diameter
    1.5000 in
  • Outside Diameter
    5.9460 in
  • Pitch Diameter
    5.7337 in
  • Tooth Thickness
    0.1680 in
  • Weight
    1.88 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number
    35
  • Chain Number & Pitch
    35 / 3/8 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    697950002507
  • Material
    Steel
  • Number Of Teeth
    48
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    697950002507
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)