Motion
PW81100 OHP
Pressure Wash Reel for High Presure Water - Includes 3/8 in x 100 ft Hose, 4800 psi, Red, 1/2 NPT - Female Inlet
Mi Item #07542022
MFR #PW81100 OHP
Price$1,707.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pressure Wash Reel for High Presure Water - Includes 3/8 in x 100 ft Hose, 4800 psi, Red, 1/2 NPT - Female Inlet
Mi Item #07542022
MFR #PW81100 OHP

Mfr description
PW81100 OHP PRESSURE WASHER
  • Compact design and quality steel construction are incorporated into Reelcraft’s full line of pressure wash reels, rated up to 5000 psi
  • Reels are able to carry 50 ft to 100 ft tangle-free hose
  • Complete with a high pressure water swivel for maximum product delivery
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,707.71/each

Specifications

Dimensions

  • Hose Inside Diameter
    3/8 in
  • Hose Length
    100 ft
  • Nominal Hose Outer Diameter
    0.730 in

Details

  • Application
    High Presure Water
  • Description Keyword
    3/8 in x 100 ft Hose
  • Hose Outlet
    3/8 NPT - Male
  • Hose Type
    SAE 100R2T two wire braid
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567024507
  • Maximum Temperature
    210 °F
  • Pressure Application
    High Pressure Water
  • Rated Pressure
    4800 psi
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
  • Reel Outlet
    3/8 NPT - Female
  • Standard Hose Capacity Length
    100 ft
  • UPC_NO
    699567024507
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)